GREEN CROSS Anti-slip tape Silver ASS-55SL 50mm width x 5m PVC + mineral particles For both indoor and outdoor use

Sebelum PPN:
Rp449.900
Spesifikasi
Abrasive GrainMineral particles
AdhesiveAcrylic
Adhesive Force (N/25mm)11.5
Base MaterialPVC
ColorSilver
Japanese Green Cross No.260305
Main applicationAnti-slip function
Maximum Diameter of Roll (mm)105
Tape Length (m)5
Tape Thickness (mm)0.8
Tape Width (mm)50
Tensile Strength (N/25mm)85
Where to UseIndoor and outdoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
When installing on asphalt or concrete surface, please use a primer (sold separately).
Feature
A silver-colored non-slip tape that has excellent visibility and stands out even in dimly lit places. It can be used indoors and outdoors where walking with bare feet is not expected.
Use
For slippery areas such as stairs and slopes.

Ulasan Produk

Tidak ada ulasan