GREEN CROSS Anti-slip line tape Black ASS-105BK 100mm width x 5m PVC + mineral particles For both indoor and outdoor use

Sebelum PPN:
Rp909.900
Spesifikasi
Abrasive GrainMineral particles
AdhesiveAcrylic
Adhesive Force (N/25mm)11.5
Base MaterialSoft vinyl chloride
ColorBlack
Japanese Green Cross No.260232
Main applicationAnti-slip function
Maximum Diameter of Roll (mm)115
Tape Length (m)5
Tape Thickness (mm)1
Tape Width (mm)100
Tensile Strength (N/25mm)40
Where to UseIndoor and outdoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A tape that prevents slipping in slippery areas such as passageways, stairs, and slopes, and in dangerous workplaces. Due to its excellent durability, the anti-slip effect lasts for a long time.
Use
For slip accident countermeasures in all places where you walk with other than bare feet.

Ulasan Produk

Tidak ada ulasan