GREEN CROSS Anti-slip line tape (heavy walking type) Yellow ASH-105Y 100mm width x 5m Aluminum + mineral particles

Sebelum PPN:
Rp1.699.900
Spesifikasi
Abrasive GrainMineral particles
AdhesiveAcrylic
Adhesive Force (N/25mm)17.7
Base MaterialAluminium
ColorYellow
Japanese Green Cross No.260250
Main applicationAnti-slip function
Maximum Diameter of Roll (mm)115
Tape Length (m)5
Tape Thickness (mm)1.5
Tape Width (mm)100
Tensile Strength (N/25mm)100
Where to UseIndoor and outdoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The large and coarse abrasive grains provide excellent grip, making it ideal for preventing slip accidents in areas with heavy traffic, soil, and mud. Since it is an aluminum base material, it has excellent followability to uneven surfaces.
Use
For preventing slip accidents in slippery places such as passages, stairs, and slopes, and in dangerous workplaces. For all places where you walk with bare feet.

Ulasan Produk

Tidak ada ulasan