TRUSCO Antibacterial spark guard magnet 45φ (4 pieces)

Kondisi Barang:
Sebelum PPN:
Rp519.900
Spesifikasi
Height (mm)45
MaterialSpecial static elimination resin (vinyl chloride base)
Sheet Size (mm)100x100x1.7
Surface Resistance Value (Ω)10x10[[to the power of 9-10]]
Thickness (mm)1.7
Width (mm)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Paste it on the metal part of the door of a car, general home, office, etc., and remove the static electricity that has accumulated on your body just by touching it. It cannot be attached to non-magnetic metals such as stainless steel. It's antibacterial, so it's clean and safe. It's a type of label that you can see.

Ulasan Produk

Tidak ada ulasan