TRUSCO Antibacterial Spark Guard 100 (2 pieces)

Kondisi Barang:
Sebelum PPN:
Rp529.900
Spesifikasi
Height (mm)100
MaterialSpecial static elimination resin (vinyl chloride base)
Sheet Size (mm)100x100x1.5
Surface Resistance (Ω)10x10[[9-10th power]]
Surface Resistance Value (Ω)10x10[[to the power of 9-10]]
Thickness (mm)1.5
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It can be attached to any metal part, including the doors of cars, homes, offices, etc., and removes static electricity accumulated in the body just by touching it. It's a type of label that you can see.

Ulasan Produk

Tidak ada ulasan