Myzox Tripod Aluminium Seri SDX Tipe Kaki Kotak Kepala Kubah (Penyangga Tiga Kaki)

Sebelum PPN:
Rp3.599.900
Spesifikasi
Fixed Core (inch)5/8
Leg Head ShapeSpherical surface
Length when Shortened (mm)1000
Overall Length (mm)1675

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This tripod has a simple design, but is also very sturdy and durable. It is made of the highest quality aluminum and has a single thick stopper that will not loosen due to vibration. Strong ferrule The ferrule with steel inserts holds the ground firmly. The telescopic stopper uses a straight screw that is easy to maintain.

Ulasan Produk

Tidak ada ulasan