COWGEL All Purpose Hand Sponge Long

Sebelum PPN:
Rp179.900
Spesifikasi
Height (mm)460
Length (mm)460
MaterialPolyester, polypropylene, urethane sponge
ShapeSponge with handle
Thickness (mm)40
Width (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specially woven polyester fiber quickly removes dirt without scratching. Since it has a hook even after use, it can be managed hygienically.
Use
Narrow gaps where sponges and brushes cannot reach, machine cleaning, etc.

Ulasan Produk

Tidak ada ulasan