KTC Truck Repair Tool 3/4Sq. Impact Combination Socket for Wheel Nut (Peralatan Perawatan Truk)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Dimension D1 (mm)46.5
Dimension D2 (mm)50
Dimension H (mm)12
Dimension L (mm)76
Dimension S1 (mm)32 (hex)
Dimension S2 (mm)17 (square)
Dimensions l (mm)51
Square Drive (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A labor-saving tool that can be used with a single wrench to tighten and loosen the outer nut and inner nut. It is a thin type and is also effective for vehicles with a small clearance between the wheel hub and wheel nut. We have prepared sizes that can handle everything from medium-sized vehicles (2t class) to large vehicles (4t and above class).

Ulasan Produk

Tidak ada ulasan