TRUSCO 1inch OPP Tape (Solasi / Selotip)

Kondisi Barang:
Sebelum PPN:
Rp99.900
Spesifikasi
Adhesive Strength (N/10mm)2.5
ColorCutter = Yellow Tape = Clear
Length (m)50
Main applicationFor packing
MaterialBase material = polypropylene film, adhesive = acrylic, 1 inch core = polyethylene resin
Paper Tube Length (mm)25.4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tensile Strength (N/10mm)31
Thickness (micron)55
TypeWith cutter
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Because it uses a 1-inch core, it is more compact than regular tapes. It is smooth and quiet with little chattering sound when the tape is pulled out.
Use
For packing work in the office, etc.

Ulasan Produk

Tidak ada ulasan