Epredia Netherlands Slide Microscope Superfrost-OT (Kaca Preparat)

Sebelum PPN:
Rp519.900 - Rp719.900
Spesifikasi
Depth (mm)26
Dimensions (WxD) (mm)76x26
Labelling FieldOne-Sided
MaterialGlass
Thickness (mm)1
UNSPSC41122601
Width (mm)76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Epredia Superfrost-OT Microscope Slides (76x26 mm) feature ground edges at a 45° angle, ensuring smooth handling and precise specimen placement. These white slides are perfect for high-precision laboratory work, particularly in histology and cytology. With a 1.0 mm thickness, they provide added durability and stability. The pack includes 50 slides, ideal for various laboratory applications. Reliable and high-quality slides for precise laboratory tasks and accurate analysis.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan