Epredia Netherlands Slide Microscope Superfrost (Kaca Preparat)

Sebelum PPN:
Rp519.900 - Rp719.900
Spesifikasi
Depth (mm)26
Dimensions (WxD) (mm)76x26
Labelling FieldOne-Sided
MaterialGlass
Thickness (mm)1
UNSPSC41122601
Width (mm)76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Epredia Superfrost microscope slides are high-quality glass slides measuring 76x26 mm, featuring a bright orange marking area for easy labeling. These slides come with cut edges, ensuring clean application and enhanced slide integrity. These Epredia Superfrost slides offer excellent adhesion properties and are widely used in clinical and research laboratories.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan