Epredia Netherlands Slide Diagnostic (Kaca Preparat)

Sebelum PPN:
Rp8.899.900 - Rp17.999.900
Spesifikasi
Depth (mm)25
Dimensions (WxD) (mm)75x25
Edge FinishGround 90°
Labelling FieldOne-Sided
Thickness (mm)1.0
UNSPSC41122601
Width (mm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Epredia Netherlands Diagnostic Slides are meticulously designed for precise laboratory analyses. Measuring 25x75x1 mm, each slide features a durable black PTFE coating and contains ten cavities, each with a 6 mm diameter. This configuration is ideal for various diagnostic and microscopic applications, providing enhanced contrast and clarity for specimen examination. These high-quality slides ensure reliable sample handling and analysis, making them essential for laboratory professionals who require precision and efficiency in diagnostics.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan