FUJIKURA Zoom Light Mini

Sebelum PPN:
Rp699.900
Spesifikasi
Battery Life (times)Approximately 500
Brightness (Lm)350
Charging Time (hour)Approximately 4
Maximum Lighting Time (hour)Approximately 2 (maximum value 350lm)
Outer Diameter (mm)27
Power Source1 lithium-ion battery 16340 3.7V 700mAh
Switch DisplayCharging/lit red, fully charged/lit green, light in use/not lit.
SwitchingHIGH, LOW (20%), OFF, press twice for flash, press once for OFF, press and hold for stepless diing from HIGH to OFF.
Total Length (mm)94 to 104
Total Luminous Flux (Lm)350
Waterproof Protection GradeIPX4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Uses CREE's XTE 5W LED chip.
- You can charge by simply removing the cap and inserting it into a USB port.
- Zoom and dimming are possible steplessly.
Use
Along with a power source such as a mobile battery.

Ulasan Produk

Tidak ada ulasan