MCC Wrench (Kunci Filter Oli)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Body Materialiron, resin
Hexagonal Width Across Flats (mm)26 to 38
Opposite Side (mm)26-38
Target NutHexagon
Total Length (Designation) (mm)300
Total Length (mm)340

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Ratchet mechanism allows easy operation even in narrow spaces.
- One tool can accommodate a wide range of sizes due to its adjustment function.
- Perfectly fits the width of the nut, allowing for reliable tightening.
Use
For tightening hex bolts, nuts, etc.

Ulasan Produk

Tidak ada ulasan