TAKACHIHO KOHEKI Wrap Rod Cart

Sebelum PPN:
Rp13.999.900
Spesifikasi
Body Dimensions Depth (mm)540
Body Dimensions Height (mm)970
Body Dimensions Width (mm)352

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A dedicated wrap rod cart that makes your work environment safe, secure, and comfortable.
- Can store up to 2 wrap rods.
- Equipped with casters for easy movement.
- Comes with a basket so you can store and move small items needed for work.
- Two spare films can be stored.
Use
- For storing lap rods.
- Improving 5S in the workplace environment.

Ulasan Produk

Tidak ada ulasan