Tajima Work Positioning Belt Curved Type (Sabuk Keselamatan)

Sebelum PPN:
Rp5.699.900 - Rp6.099.900
Spesifikasi
ColorBlack
MaterialBody rest body = nylon; Body rest cushion = IEPE
Torso Belt Width (mm)50
Width (mm)94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This is not a fall arrest device (safety belt).
- Please read the instruction manual carefully before use.
- Product specifications are subject to change without notice.
- Thank you for your understanding.
Feature
- Curved shape that fits your waist.
- Adopts an inner SEG structure that can be directly attached to SEG suspenders and harnesses.
- Dual structure of soft cushion and firm core material provides an excellent fit.
- Newly developed 3way ring.
- Non-slip structure that firmly adheres to your waist.
- Rivet lock structure that does not lose its shape.
Use
Body support belt set for work positioning compatible with SEG harness and suspenders

Ulasan Produk

Tidak ada ulasan