BOSCH Work Bench (Bangku Pijakan)

Kondisi Barang:
Sebelum PPN:
Rp2.399.900
Spesifikasi
Content SetPeg hook x 4
Depth (mm)730
DrawerWith drawer
Even Load (kg)200
Height (mm)850
MaterialBody = Aluminium, Top plate = Bamboo
Top Plate Dimension (mm)680x550
Top Plate MaterialBamboo
Width (mm)680

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Excellent durability with aluminum specifications. - Circular parts and parts with complex shapes can be securely fixed using the included clamp.
- The top plate is made of highly durable bamboo.
Use
As a workbench.

Ulasan Produk

Tidak ada ulasan