KANON Wireless Digital Center Distance Caliper (Jangka Sorong)

Sebelum PPN:
Rp25.999.900
Spesifikasi
Applicable Hole Diameter (mm)3 to 19
Content SetUSB receiver = USB-K1
Instrumental Error (mm)±0.05
Jaw Dimension (mm)35
Maximum Allowable Error (mm)±0.05
Measurement Range (mm)20 to 300
Minimum Display (mm)0.01
Power SupplyCoin-type lithium battery (CR2032) x 1 (included)
Push BarNone
Total Length (mm)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The pitch of two holes with the same diameter can be measured by direct reading.
- The transmitter is built into the digital display.
Use
Ideal for pitch measurement at drilling sites.

Ulasan Produk

Tidak ada ulasan