SOL Padlock with Wire Dial Lock (Gembok)

Sebelum PPN:
Rp259.900 - Rp269.900
Spesifikasi
Content SetDial lock 1, wire rope 1
Dimension B (mm)25.5
Dimension C (mm)12.4
MaterialWire = Iron, vinyl coated, Sleeve = Aluminium, Cylinder lock body = Brass, Key = Brass, nickel plated
Trail Diameter (mm)4.7
TypeDial lock
Width (mm)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Uses high-strength steel wire.
- Vinyl coating that prevents scratches on objects.
- A set of a wire rope with eyes on both ends and a padlock.
Use
For locking gates, delivery boxes, bicycles, and minibikes, preventing theft of suitcases and golf bags, managing various equipment, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait