IRIS Wide Storage Chest

Sebelum PPN:
Rp1.099.900
Spesifikasi
CasterNone
ColorWhite/Clear
Depth (mm)380
Drawer Internal Dimension (mm) Frontage525
Drawer Internal Dimension Depth (mm)352
Drawer Internal Dimension Height (mm)163
Drawer Load Capacity (kg)4
Estimated Storage Capacity (per Drawer)20 T-shirts, 8 bath towels
Frontage (mm)530
Height (mm)590
MaterialTop plate, frame, drawer = Polypropylene; Pipe = PVC-coated steel pipe
Number of Drawers3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is a chest that can be easily assembled without any tools.
- Complete by combining the frame, drawer, and top plate.
- The integrated frame does not wobble.
- Assembling time is about 1 minute.
- Perfect for storage in living rooms, bedrooms, and children's rooms.
- Easy to use size that fits in your closet.
- The drawer has a stopper to prevent it from falling.
Use
For storage.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait