MagX Whiteboard Sheet

Sebelum PPN:
Rp239.900 - Rp499.900
Spesifikasi
ColorWhite
MaterialPlate surface = PET; Inner core = Iron powder sheet; Adsorption surface = Acrylic foam
Plate Surface ColorWhite
Thickness (mm)1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The back side is made of adsorbent material and can be pasted and removed repeatedly.
- Can be used by pasting it on glass surfaces that do not have magnets.
- Built-in iron powder sheet with magnet attached to the surface.
- Comes with accessories and can be used immediately.
Use
For glass, etc. where magnets do not stick.

Ulasan Produk

Tidak ada ulasan