Nakabayashi White Board

Sebelum PPN:
Rp279.900
Spesifikasi
Board Surface (WxDxH) (mm)165x190
Content SetMarker (1 black) ; Eraser (1) ; Magnet (3 clear green) ; Hanging string (1 white)
Depth (mm)22
Effective Board Dimension (mm)165x190
Height (mm)270
MaterialMain body material/Ethylene vinyl acetate copolymer resin (EVA),; Disc surface/Steel; Marker (alcohol-based ink)
Width (mm)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The main body uses environmentally friendly olefin resin.
- Simple whiteboard with magnet
- Can be attached to steel surfaces such as refrigerators and partitions using the magnet on the back.
- The main body uses environmentally friendly olefin resin.
- Comes with a tray for convenient storage.

Ulasan Produk

Tidak ada ulasan