SUZUKID Welding Wagon

Sebelum PPN:
Rp11.999.900
Spesifikasi
ColorBlack
Content SetInstruction manual x 1
Depth (mm)985
Height (mm)685
Maximum Loading Capacity (kg/unit)150
Number of Drawers0
Top plate dimensions (mm)(upper plate) 310 x 650 (lower plate) 290 x 510
Width (mm)510

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please use the trolley on a flat, slope- free surface.
- Do not go down or go up the steps. Doing so may cause the trolley to fall or become deformed, which is dangerous.
Feature
- Can carry 7 Lube gas cylinders.
- An anti-slip rubber mat is installed on the upper shelf to ensure safe loading.
- A stopper is used on the front wheel, making it easy to fix and move.
Use
-Equipped with a welding machine and gas cylinder (compatible with 7 Lube) for welding work.

Ulasan Produk

Tidak ada ulasan