wemo Wearable Memo Band Type

Sebelum PPN:
Rp389.900
Spesifikasi
Dimensions (mm)45x238x8
Length (mm)238
MaterialSilicon
Thickness (mm)8
TypeBand
Width (mm)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- You can write directly on the silicone band with an oil-based ballpoint pen.
- Can be erased by rubbing with your finger or eraser.
- It will not disappear even if it gets wet.
- The scale allows you to measure the size of small objects.
- Designed for frontline workers.
Use
- For notes such as precautions, work procedures, and dimension measurements at manufacturing and construction sites.
- At medical and disaster sites, you can quickly record and take notes such as doctor's instructions and test results.
- At agricultural and fisheries sites, record cultivation records on the spot.

Ulasan Produk

Tidak ada ulasan