TRUSCO Water-proof Thermometer

Kondisi Barang:
Sebelum PPN:
Rp489.900
Spesifikasi
Depth (mm)16
Display Temperature Range (°C)- 50 to 300
Guaranteed Operation Temperature and Humidity Range (°C)0 to +40, 85%RH or less (but no condensation)
Height (mm)230
Light Tip (mm)3
MaterialBody, holder = ABS resin; Temperature sensor = Stainless steel
Measurement ItemTemperature
Measurement Temperature Range (°C)-50 to 300
Minimum Temperature Display (°C)1
Operating Temperature Range (°C)-50 to 300
Operating Temperature Range of Thermometer (°C)-50 to 300
Power SupplyLithium ion battery (CR2032) x 1 (sold separately)
Probe Length (mm)145
Waterproof PerformanceJIS C 0920 IPX7 equivalent
Width (mm)34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It has waterproofness equivalent to IPX7, so it can be washed even if it gets dirty.
- You can change the display direction to match the handle.
- Equipped with a holder that allows you to measure while keeping your hands away from the object.
- Equipped with a hold function that can fix the measured temperature.
- There is a hook hole on the back of the main unit and a built-in magnet on the back.
Use
For temperature measurement during manufacturing and work processes.

Ulasan Produk

Tidak ada ulasan