MILLION Lakban Vinil (Lakban Listrik)

Sebelum PPN:
Rp379.900
Spesifikasi
Adhesive Strength (N/10mm)2.21
ColorIvory
Length (m)10
MaterialBase material = Soft PVC film; Adhesive = Rubber-based
Operating Temperature Range (°C)-20 to 60
Tensile Strength (N/10mm)29.1
Thickness (mm)0.2
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It has strong adhesion and adheres to metal, wood, glass, cloth, and most other objects.
- Can withstand long-term use.
- The flexibility of the tape remains unchanged even at low temperatures.
- The unraveling of the tape is heavy and fits the material well.
- Easy to cut by hand, with excellent end treatment and adhesion of joints.
Use
- Insulating the joints and ends of electric wires and cables. - For color-coding for grouping and identification of switchboards, wire harnesses, etc. - Identification of jigs.

Ulasan Produk

Tidak ada ulasan