WAKI Vibration Damping Sheet

Sebelum PPN:
Rp459.900 - Rp1.099.900
Spesifikasi
Color(Front) Silver; (Back) Black
MaterialFront = Aluminium layer (0.1), Back = Butyl rubber material (1.4)
Thickness (mm)1.5
Usage Temperature Range (°C)to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A sheet-shaped damping material that can be attached to vibrating plates (metal, resin, etc.) to reduce noise generated by vibration.
Use
- For reducing vibration noise from air conditioning equipment, ventilation ducts, compressors, etc.
- For noise control of steel doors, steel shutters, shutters, prefabricated warehouses, etc.

Ulasan Produk

Tidak ada ulasan