FUJIKURA Vermin Repellent Device

Sebelum PPN:
Rp1.399.900
Spesifikasi
Built-In Battery1 lithium-ion battery 18650 3.7V 2000mAh
Charging Time (hour)Charging using the included USB cable takes approximately 3 to 4
Content SetInstallation stakes (length 280) x 1 set ; Charging USB cable x 1
Depth (mm)50
Effective Range120 degrees left and right, 50 degrees up and down
Height (mm)180
Power Consumption (mAh)Standby 0.7, operating 15
Sound Wave Frequency (kHz)13.5 to 45.5
Width (mm)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Efficacy is not guaranteed for all animals and environments.
- There are differences depending on the type of animal and usage environment, so please try changing the frequency.
- If installing near a residential area, please turn off the warning sound.
Feature
- It detects movement with an infrared sensor and uses light, sound, and ultrasonic waves to repel pests.
- It can be charged using the solar panel on the top of the main unit.
- Uses a lithium-ion battery for its built-in battery, allowing it to operate approximately 4 times faster than conventional products.
- Uses an opening/closing buckle for easy switch operation.
- Switching settings are possible with two switches.
- Effective pests include deer, wild boars, raccoons, armadillos, rats, squirrels, nutria, skunks, civets, cats, dogs, birds such as crows, and bats.
Use
For installation in large areas such as fields.

Ulasan Produk

Tidak ada ulasan