PB SWISS TOOLS Insulated Screwdriver VDE (Obeng Insulasi)

Sebelum PPN:
Rp489.900 - Rp779.900
Spesifikasi
Insulation (V)1000
Outside MaterialElastomer cover; Special alloy; Polypropylene; Elastomer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Slim type insulated driver.
- Compliant with IEC/EN60900.
- Anti-slip elastomer cover specification that is gentle on hands.
- The grip end is color-coded according to the shape of the tip of the driver, and the symbol mark and size are displayed.
Use
For slotted screws according to DIN 7437.

Ulasan Produk

Tidak ada ulasan