KLEIN V-Cut Sheet Metal Scissor

Sebelum PPN:
Rp4.299.900
Spesifikasi
Blade Length (mm)21
Cutting Capacity (mm) Stainless Steel Plate0.40
Cutting Capacity (mm) Steel Plate0.51
MaterialUnichrome plated steel
Total Length (mm)232

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- You can easily create corners by cutting out a 30 degree V-shape in sheet metal.
- Can cut up to 21mm.
- Equipped with an automatic opening/closing latch, so it can be operated with one hand.
- Processing ability: Iron plate 0.51mm, Stainless steel plate 0.40mm
Use
For cutting in sheet metal.

Ulasan Produk

Tidak ada ulasan