KANTOOL Valve Scope Pro (Scope Pemeriksaan Katup)

Sebelum PPN:
Rp119.999.900
Spesifikasi
Applicable Tube Diameter (mm)40 to 100
Cable Diameter (mm)5.2
Cable Length (m)30
Camera Head (mm)23x45
Camera Head Diameter (mm)23
Camera Head Length45
Content SetSD card ; Skid = for 40, 80
Depth (mm)350
Height (mm)300
Monitor Size (inch)7
Power Cord Length (m)1
Power SourceAC100V, battery (when new, continuous operation for 4 hours when fully charged (6 hours))
Width (mm)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- You can record videos and still images to the SD card.
- Durable sapphire lens cover.
- Removable cable reel.
- Display the distance on the monitor.
- Color CCD, monitor.
- Controller and camera reel can be separated.
- The image is always horizontal when inserted into the tube.
Use
For inspection inside drain pipes.

Ulasan Produk

Tidak ada ulasan