TOHIN Vacuum Cleaner for Clean Room

Sebelum PPN:
Rp35.999.900
Spesifikasi
Dimensions (WxDxH) (mm)413x413x663
Dust Collection Capacity (L)22
Maximum Air Volume (m³/minute)2
Maximum Vacuum Pressure (kPa)19
Noise Level (dB)68
Power Consumption Electrical (W)1050
Power Cord Length (m)10
Power Supply (V)Single phase 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Four types of filters(paper bag filter, special coating filter, micro filter and ULPA filter)filter 99.99% of 0.1-micron dust.
- Has a motor protection mechanism.
- Exclusive for dry type.
Use
- For clean rooms.
- For asbestos collection.

Ulasan Produk

Tidak ada ulasan