KISS UV Cut Flexible Pipe

Sebelum PPN:
Rp4.299.900
Spesifikasi
Coating Resin MaterialPVC-based TPE UV cut specifications
Coating Thickness (mm)2
Coating outer diameter (mm)20
Dimension P (mm)5.0
Hose Length (m)10
Length (m)10
MaterialStainless steel (SUS304)
Minimum Bending Radius (mm)40
Nominal Diameter (mm)16
Operating Temperature Range (°C)80
Overall Length (mm)10
Pipe Outer Diameter (mm)16
Thickness (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please consider that the heat retention capacity is the same as that of general flexible pipes.
Feature
- Useful for piping construction in visible areas.
- Easy to bend by hand.
- There are fewer parts and costs are reduced.
- Since the covering material is weather resistant, it can be used both indoors and outdoors.

Ulasan Produk

Tidak ada ulasan