Sebelum PPN:
Rp279.900 - Rp939.900
Spesifikasi
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The connector on the charger side is USB Type- C.
- A separate AC charger (USB Type- C port) is required.
- To use USB PD, the connected device must be PD compatible.
Feature
- Supports USB PD (Power Delivery) 100W.
- Built-in eMarker information is notified to connected devices, allowing optimal charging.
- Equipped with a Mini-Breaker on both ends of the cable, it has superior overheat prevention and safety compared to cables equipped with PTC (temperature sensor), so you can use it with confidence.
- Since it supports high output of USB PD (Power Delivery) up to 100W (20V / 5A), high-speed charging is possible by connecting a device that supports Power Delivery.
- By reinforcing the base of the connector, which can lead to wire breakage, we have created a reinforced structure that can withstand over 50,000 bends.
- The inside of the cable uses aramid fiber, a fiber that has high tensile strength and is used in bulletproof vests.
Use
For charging.

Ulasan Produk

Tidak ada ulasan