DENSAN Part Box Unipack B Double

Sebelum PPN:
Rp119.900
Spesifikasi
ColorTransparent
Effective Internal Dimension Frontage (mm)90
Effective Internal Dimensions (Depth) (mm)50
Effective Internal Dimensions (Height) (mm)50
External Dimension (Height) (mm)65
External Dimension Depth (mm)80
External Dimension Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- You can put the necessary parts in and attach it to your belt.
- Can also be hung on a wall by hooking the hole in the clip to a screw, etc.
- Equipped with a belt clip, it can be attached to your waist belt, and the lid can be opened with one hand, making it easy to use.

Ulasan Produk

Tidak ada ulasan