VELVO-CLEAR Ultrasonic Cleaning Device

Sebelum PPN:
Rp12.999.900
Spesifikasi
Chamber Capacity (L)1.3
Chamber Inner Dimension W x D x H (mm)170x100x80
Dimensions (WxDxH) (mm)271x159x172
High Frequency Output (W)70
MaterialCleaning chamber = SUS304; Main Body = Polypropylene; Lid = Polypropylene
Oscillation Frequency (kHz)38.5
Power (V)Single Phase 100
Power Consumption Electrical (W)28
Power CordAttached directly to the main body.
Timer (minute)0.5 to 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Make sure that liquid does not get inside the main unit.
- Do not get the power switch, timer knob, or bottom surface wet. If it gets wet, wipe it off immediately.
Feature
- A stylish appearance.
- Operation is simple.
- Changing the frequency and output makes the ultrasound in the chamber uniform, reducing uneven cleaning.
- Electricity consumption is approx. one-third of conventional models.

Ulasan Produk

Tidak ada ulasan