Vikan Brush Ultra Slim (Sikat Celah)

Sebelum PPN:
Rp699.900
Spesifikasi
Bristle Length (mm)40
Heat Resistance Temperature (°C)121
Length (mm)610
MaterialBody = Polypropylene (PP); Filament = Polyester
Thickness (mm)63
Width (mm)14
Wire Diameter (mm)0.5 (hard), 0.35 (soft)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please be careful not to get the brush bristles caught in machinery or tools.
Feature
- The soft bristles can be used for sweeping, and the hard bristles at the tip can be used to tackle dirt in the corners.
- The tip has a scraper function that makes it easy to remove stubborn dirt.
- Lightweight and slim, with a long handle that is easy to grip, allowing you to clean places you couldn't reach before.
- Uses environmentally friendly recycled polypropylene.
Use
For cleaning gaps in machines and hard-to-reach areas.

Ulasan Produk

Tidak ada ulasan