DEWALT TSTAK Organizer with Clear Lid (Kotak Komponen Perkakas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900
Spesifikasi
ColorBlack
Content SetParts box = M size 2, S size 6, long size 2
External Dimension (Height) (mm)145
External Dimension Depth (mm)333
External Dimension Width (mm)440
MaterialPolypropylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- TSTAK is a storage system that allows you to freely combine and connect toolboxes and carriers, and features a wide variety of options and high mobility that you can choose to suit your style.
- Convenient for storing small parts.
- You can easily check the contents with the transparent lid.
Use
For storing small items such as screws and bits.

Ulasan Produk

Tidak ada ulasan