DEWALT TSTAK Organizer Top with Long Handle

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.299.900
Spesifikasi
ColorBlack
Effective Internal Dimension Frontage (mm)370
Effective Internal Dimensions (Depth) (mm)280
Effective Internal Dimensions (Height) (mm)93
External Dimension (Height) (mm)185
External Dimension Depth (mm)333
External Dimension Frontage (mm)440
MaterialPolypropylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- TSTAK is a storage system that allows you to freely combine and connect toolboxes and carriers, and features a wide variety of options and high mobility that you can choose to suit your style.
- Wide handle makes it comfortable to carry.
- Uses a highly durable metal latch.
- Ideal for combination with chest box.
Use
For storing and transporting parts, parts, and tools.

Ulasan Produk

Tidak ada ulasan