DEWALT TSTAK Mobile Storage Deep Box with Wheels

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.899.900
Spesifikasi
Capacity (L)55
ColorBlack
Effective Internal Dimension Frontage (mm)410
Effective Internal Dimensions (Depth) (mm)285
Effective Internal Dimensions (Height) (mm)245
External Dimension (Height) (mm)1000
External Dimension Depth (mm)435
External Dimension Frontage (mm)512
MaterialPolypropylene
Maximum Load (kg)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- TSTAK is a storage system that allows you to freely combine and connect toolboxes and carriers, and features a wide variety of options and high mobility that you can choose to suit your style.
- Super large storage capacity of 55L.
- Uses a highly durable metal latch.
- Equipped with carry tires for comfortable transportation.
Use
For transporting and storing tools and small materials, and moving the TSTAK series.

Ulasan Produk

Tidak ada ulasan