KOMELON True Standout

Sebelum PPN:
Rp489.900
Spesifikasi
0 Point Correction Moving ClawYes
455 Pitch DisplayYes
Body Dimensions (mm)115x59x141
Claw SpecificationsMagnetic moving claw
ColorYellow/Black
Horizontal Holding (m)3.6
Lock SpecificationSlide lock
MaterialTape = Steel; Case = ABS resin, rubber
Scale SpecificationDouble-sided
Shock AbsorberO
StandardJIS class 1
Tape ColorYellow (front) x white (back)
Tape Length (m)5
Tape Width (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Uses 32mm wide tape that stands 3.6m and is hard to bend and break.
- It is the upper magnetic claw.
- Easy to read high-vis color.
- Large scale makes it easy to read.
- With belt clip

Ulasan Produk

Tidak ada ulasan