UNI-T Tramagnet

Sebelum PPN:
Rp279.900
Spesifikasi
ColorYellow/Black
Length (m)1
Length (mm)1000
MaterialRubber magnet
Thickness (mm)0.8
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Cushion material is not included.
- Please refrain from using it as a curing material.
Feature
- Can be cut freely with scissors etc.
- Ideal for locations where temporary danger point display is required, such as during renovation work.
Use
For displaying in dangerous areas.

Ulasan Produk

Tidak ada ulasan