DEWALT Tool Storage TOUGHSYSTEM2 Mobile Box (Troli Kotak Perkakas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.699.900
Spesifikasi
ColorBlack
Effective Internal Dimension Frontage (mm)490
Effective Internal Dimensions (Depth) (mm)340
Effective Internal Dimensions (Height) (mm)352
External Dimension (Height) (mm)685
External Dimension Depth (mm)371
External Dimension Frontage (mm)554
Load Capacity (Box Handle) (kg)40
Load Capacity (Lorry Handle) (kg)70
Load Capacity (kg)Box Handle = 40, Trolley Handle = 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A large-capacity toolbox is integrated into the carry and telescoping handle, which has excellent driveability, controllability, and drainage.
- The upper part is a mobile tool box that can carry series products and luggage.
Use
A mobile toolbox that can carry series products and luggage on the top. A large-capacity toolbox is integrated into the carry and telescoping handle, which has excellent driveability, controllability, and drainage, for optimal storage and transportation.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait