DEWALT Tool Storage TOUGHSYSTEM (Kotak Perkakas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900
Spesifikasi
ColorBlack
Effective Internal Dimension Frontage (mm)490
Effective Internal Dimensions (Depth) (mm)270
Effective Internal Dimensions (Height) (mm)255
External Dimension (Height) (mm)275
External Dimension Depth (mm)330
External Dimension Width (mm)549
Load Capacity (kg)20
MaterialABS Resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is a system tool box from the Tough System series.
- Equipped with a handle for convenient carrying.
- Can also be combined with other tough systems. - Robust design with a thickness of 4 mm.
Use
Storing and transporting tools and parts.

Ulasan Produk

Tidak ada ulasan