TRUSCO Tool Leverage

Kondisi Barang:
Sebelum PPN:
Rp7.399.900
Spesifikasi
Compatible drumsJISZ1601, Z1600 equivalent (Diameter 570xH900 200L steel drum)
MaterialSteel (unichrome plating)
Maximum Working Load (kg)300
Plated ColorSilver
Tip Width x Thickness (mm)60x61
Total Length (mm)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When using, please check the safety of your surroundings and use it on a flat surface.
- Please use within the maximum working load.
- Do not use for anything other than the specified drum.
- Do not use on deformed or corroded drums.
- Please do not move over steps.
Feature
- Lightly shift the drum (300 kg) using the principle of leverage.
- Weight only 1.3kg.
- Can be used for both open type and closed type drums.
- Finger pinch prevention effect.
Use
- For small movements of drums in warehouses or after loading onto trucks.
- For organizing drums.

Ulasan Produk

Tidak ada ulasan