SANKO Tire Stopper Sang Glip Yellow (Pengganjal Ban Kendaraan)

Sebelum PPN:
Rp419.900
Spesifikasi
ColorYellow
Depth (mm)118
Height (mm)120
Load Capacity (t)4
MaterialLow density polyethylene (LDPE)
Width (mm)256

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Tire stopper for large vehicles such as trucks.
- Use a set of two and install them so that they sandwich the tires to prevent the vehicle from moving unnecessarily.
- It is lightweight at 700g, making it easy to use during work.
- An anti-slip grommet is attached to the tip.
- Since it has a handle, you can also attach a string to it.
- The main body is yellow and stands out, so you can avoid forgetting to remove it.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait