Iwood Tipped Saw for Sheet Metal

Sebelum PPN:
Rp1.299.900
Spesifikasi
Blade Thickness (mm)1.2
Cutting Capacity (mm) Steel1.2
Cutting Capacity Thin Steel Plate (mm)1.2
Hole Diameter (mm)20
MaterialBase metal = Tool steel; Tip = Carbide
Maximum Operating Speed (rpm)9000
Number of Blade50
Number of blades (sheets)50
Outer Diameter (mm)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- An ultra-long-cut saw with a special blade that can cut sheet metal materials cleanly without burrs.
- The highest quality professional specification that can cut K type without deformation.
Use
Galvalume steel plates, galvanized iron, tinplate, metal siding, aluminum building materials, copper plates, Hebelite, noncombustible building materials, etc.

Ulasan Produk

Tidak ada ulasan