MITOROY Thin Nose Pliers

Sebelum PPN:
Rp469.900
Spesifikasi
Body MaterialCarbon steel for mechanical structure (S55C)
Cutting Capacity (mm)Soft wire 2.6
Dimension E (mm)45
Dimension L (mm)205
Dimension T (mm)5.5
Liter (mm)56
Mouth Opening Adjustment2 levels
Nominal Size (mm)200
Workpiece Size that can be Held (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The tip is thin, approximately 5.5mm (approximately 1/2 the thickness of MITOLOY CP?200).
- Can cut soft wire.
- Comes with a vinyl grip.
Use
- The tip is thin, approximately 5.5mm (approximately 1/2 the thickness of MITOLOY CP?200).
- Can cut soft wire.
- Comes with a vinyl grip.

Ulasan Produk

Tidak ada ulasan