Sanwa Desiccant EX-DRY SU-Type (Bahan Pengering)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Capacity (g/piece)218
Capacity (kg)14
ColorWhite
Length (mm)240
Main Ingredient MaterialCalcium chloride
TypeDouble-sided moisture absorption type
Width (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please use with high airtightness.
- Please refrain from using it in a pressurized environment.
- Please refrain from reusing.
- Please refrain from using the product for longer than the expected usage period.
Feature
- EX-DRY is a desiccant whose main ingredient is calcium chloride.
- EX-DRY is a high-performance desiccant that is widely used for commercial purposes.
Use
For storage of metal products, prevention of mold, rust, and condensation caused by moisture during container transportation, and dehumidification in switchboards and control panels.

Ulasan Produk

Tidak ada ulasan