Clover Temporary Fixing Clip

Sebelum PPN:
Rp149.900
Spesifikasi
Content Set5 red, 5 pink
MaterialLever/pedestal = Polycarbonate; Spring = Stainless steel (SUS301)
Maximum Opening (mm)10
Putting Length (mm)10
Total Length (mm)27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The wide opening makes it easy to grasp even thick parts.
- Flat base that prevents the fabric from floating and makes it easy to hang the sewing machine.
- You can measure the approximate seam allowance with widths of 5mm, 7mm, and 10mm.
- It is a clip type that you can just clip it on.
Use
- For sewing laminate fabrics, synthetic leather, leather, etc. that can be punctured by the needle.
- For temporary fixing of fabrics that are difficult to fasten with pins.
- For temporarily fixing thick fabrics, zippers, and edge tape.
- For areas where the fabric overlaps and becomes thick.
- For sewing with lock sewing machines.

Ulasan Produk

Tidak ada ulasan